Shop All Push Button Accessories
Abb
Illum Push Button Operator, 22mm, Blue
Mfr # P9P-LNVDL
Zoro # G6469032
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With C-2000 Series
- Color Blue
- Standards UL, CSA
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # P9P-LNVDL
- Zoro # G6469032
- Country of Origin Poland
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Push Button |
For Use With | C-2000 Series |
Color | Blue |
Standards | UL, CSA |
Terminal Connection | Screw Clamp |
Lamp Module Type | Full Voltage |
Lamp Type | LED |
Head Color | Blue |
Operator Illumination | Illuminated |
Description
Push Button, 22 mm, Color Blue, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- LEVITON Receptacle (M8300-I)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ150RB)
- PROFESSIONAL PLASTICS Poly Pull Plug, 5.000, Item# 2250-050 [Case] (FABPOLYPLUG2250-050-CS40-PC)
- ABB MT-310B, SPEED POT SCREW TERM 10KOHM CHROME (MT-310B)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- ABB MPET3-10R, ESTOP 30MM TWIST RELEASE RED (MPET3-10R)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- Abb Push Button Accessories