Shop All IEC Timer Modules
This Product is Discontinued
Abb
IEC Timer, Delayed On 30 Sec, 1NO/1NC (Discontinued)
Mfr # TEF4-ON
Zoro # G7598132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Delay Type On Delay
- Range of Time Delay 1.00 sec to 30.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TEF4-ON
- Zoro # G7598132
- Country of Origin Poland
- Category IEC Timer Modules
Details
Item | IEC Timer Module |
Delay Type | On Delay |
Range of Time Delay | 1.00 sec to 30.00 sec |
Number of Contacts | 2 |
Contacts Normally Closed | 1 |
Contacts Normally Open | 1 |
Mounting | Front |
Terminal Type | Screw Clamp |
Max. Contact Blocks (No.) | 1 |
Description
IEC Timer Module, Delay Type On Delay, Number of Contacts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.