Shop All IEC Magnetic Contactors
Abb
IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No
Mfr # AF26-20-00-13
Zoro # G6491466
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 45 A
- Number of Poles 3
- Coil Volts 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF26-20-00-13
- Zoro # G6491466
- UPC # 094706634393
- Country of Origin Spain
- Category IEC Magnetic Contactors
Dimensions
Height | 2.17 in |
Width | 2.17 in |
Depth | 3.86 in |
Details
Item | IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Inductive | 25 A |
Full Load Amps-Resistive | 45 A |
Number of Poles | 3 |
Coil Volts | 240 V AC |
HP @ 1 Phase - 230V | 3 |
Reversing | No |
HP @ 1 Phase - 120V | 1 1/2 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 5 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 480V | 15 hp |
HP @ 3 Phase - 575V | 15 hp |
Aux. Contact Configuration | 1NO |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Auxiliary Contact Form | 1NO |
Standards | CE, CSA, UL |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x85mm, Abs (Q1289ABD)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22980701)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 115 A (LC1D115T7)
- Abb Motor Controls