Shop All IEC Magnetic Contactors
This Product is Discontinued
Abb
IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (Discontinued)
Mfr # AF30-30-00-13
Zoro # G7563744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Non-Reversing
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 60 A
- Number of Poles 3
- Coil Volts 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF30-30-00-13
- Zoro # G7563744
- Country of Origin Spain
- Category IEC Magnetic Contactors
Dimensions
Depth | 3.86 in |
Height | 2.17 in |
Width | 2.17 in |
Details
Item | IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Inductive | 32 A |
Full Load Amps-Resistive | 60 A |
Number of Poles | 3 |
Coil Volts | 120 V AC |
HP @ 1 Phase - 230V | 5 |
Reversing | No |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 20 hp |
HP @ 3 Phase - 575V | 25 hp |
Aux. Contact Configuration | 1NO |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Standards | CE, CSA, UL |
Auxiliary Contact Form | 1NO |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.