Shop All Auxiliary Contacts
Abb
IEC Auxiliary Contact, 1 NC, Front Mtg
Mfr # HKF1-01
Zoro # G2547562
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Mounting Front
- For Use With GPS1; GPS2
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # HKF1-01
- Zoro # G2547562
- Country of Origin China
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 1 |
Mounting | Front |
For Use With | GPS1; GPS2 |
Number of Contacts | 1 |
Description
Auxiliary Contact, Number of Contacts 1, Mounting Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520)
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- SQUARE D Light, Pilot (9999SP2R)
- SQUARE D Auxillary Contact Block (9999SO4)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- Abb Auxiliary Contacts