Shop All Contactor Accessories
Abb
HKS4-20, AUX SW 2-NO MS4XX, PK 2
Mfr # HKS4-20
Zoro # G9282781
product price: $69.25
/pk 2, $34.63/ea
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Rating UL/CSA B600Q600
- Rated Operational Current AC-15 (Ie) (230 V) 4 A(24 V) 6 A(400 V) 3 A
- Standards CSA 22.2 No. 14IEC/EN 60947-1IEC/EN 60947-2IEC/EN 60947-4-1IEC/EN 60947-5-1UL 508
- Product Net Depth / Length 69 mm
- Product Net Height 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # HKS4-20
- Zoro # G9282781
- UPC # 66201987336
- Country of Origin Unknown
- Category Contactor Accessories
Dimensions
Product Net Depth / Length | 69 mm |
Product Net Height | 89 mm |
Product Net Width | 9 mm |
Wire Stripping Length | Auxiliary Circuit 10 mm |
Description
AUX SW 2-NO MS4XX
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- ZORO SELECT Wall Switch, Brown, 20A, 3-Way Switch (4903B)
- ABB CA4-22E, FRNT MNT AUX, 2NO/2NC, AF26-AF38 (CA4-22E)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- ABB SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP (SK615546-2)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- ABB MCBH-01, 1 NC CONTACT BLOCK W/HLDR, PK 10 (MCBH-01)
- ABB CA5-10, A AUX BLK 1NO (CA5-10)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- Abb Contactors & Contacts