Shop All Cable Clamps & Clips
Abb
GRPE-100-9-C, GROMMETING EXTD NAT POLTHN .10 100
Mfr # GRPE-100-9-C
Zoro # G2043821
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft ; 30.48 m
- Color Natural
- Material of Construction Polyethylene
- Material Plastic, Polyethylene
- Type Grommeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # GRPE-100-9-C
- Zoro # G2043821
- UPC # 72849411754
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 100 ft ; 30.48 m |
Outer Dimensions (inches) | 18.4x13x13.9 |
Inner Dimensions (inches) | 17x12x2 |
Details
Color | Natural |
Material of Construction | Polyethylene |
Material | Plastic, Polyethylene |
Type | Grommeting |
Colour | Natural colour |
Panel Thickness | 0.045 Inches/1.14mm |
Special features | Used to line panel edges and knockouts where the chafing of wires is a concern |
Transparent | N |
Material quality | Polyethylene |
Description
GROMMETING EXTD NAT POLTHN .10 100
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory (P265I)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 70A, 3 Pole, 480V AC (HED43B070)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37D0312B)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- Abb Cable Clamps & Clips