Shop All Push Button Switches
Abb
G2MP3-30R, 30MM PB, MOM, EXT, RED
Mfr # G2MP3-30R
Zoro # G9281856
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Pushbutton
- Actuator Extended pushbutton
- Outer Dimensions (inches) 1x1x1
- Application For use with control panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # G2MP3-30R
- Zoro # G9281856
- UPC # 80432533276
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Outer Dimensions (inches) | 1x1x1 |
Details
Color | Red |
Type | Pushbutton |
Actuator | Extended pushbutton |
Application | For use with control panels |
Description
30MM PB,MOM,EXT,RED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Screw Terminals (2TL1-70)
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80109)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- Abb Push Button Switches