Shop All Push Button Switches
Abb
G2MP1-30G, 30MM PB, MOM, FLUSH, GRN
Mfr # G2MP1-30G
Zoro # G9283369
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Pushbutton
- Actuator Flush pushbutton
- Outer Dimensions (inches) 1x1x1
- Application For use with control panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # G2MP1-30G
- Zoro # G9283369
- UPC # 80432533188
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Outer Dimensions (inches) | 1x1x1 |
Details
Color | Green |
Type | Pushbutton |
Actuator | Flush pushbutton |
Application | For use with control panels |
Description
30MM PB,MOM,FLUSH,GRN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ13I)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- EATON Ill Mtn Pb Sil-bzl Extd Wht, 22.5 mm, Blue (M22-DRLH-B)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- EATON Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green (M22-D-G-X1)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Blk Button (W5287-P23DAxE1)
- Abb Switches