Shop All Selector Switches
Abb
G2M2SS2-30B, 30MM, 2POS SW, MAIN, A-C, BLK
Mfr # G2M2SS2-30B
Zoro # G2045973
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For use with control panels
- Outer Dimensions (inches) 1x1x1
- Special Features Snap-on features reduce installation time
- Number Of Steps 2
- Actuator Short handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # G2M2SS2-30B
- Zoro # G2045973
- UPC # 80432533505
- Country of Origin Unknown
- Category Selector Switches
Dimensions
Outer Dimensions (inches) | 1x1x1 |
Details
Application | For use with control panels |
Special Features | Snap-on features reduce installation time |
Number Of Steps | 2 |
Actuator | Short handle |
Type | Switches |
Standard | CSA file numbers LR19709 |
Description
30MM,2POS SW,MAIN,A-C,BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- ZORO SELECT Strut Chan, 2ft.L, Pre-Glvnzd Steel, 12 ga. (FS-201SS PG 24.00)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- ABB M3SS4-10B, 3POS, LONG, A-B-C, BLK, BP (M3SS4-10B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD25)
- SIEMENS Selector Switch, Off/On (49SAS04)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- Abb Selector Switches