Shop All Push Button Switches
Abb
G1MP1-10R, 30MM PB, MOM, FLUSH, RED
Mfr # G1MP1-10R
Zoro # G9283877
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Pushbutton
- Outer Dimensions (inches) 1x1x1
- Application For use with control panels
- Actuator Flush pushbutton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # G1MP1-10R
- Zoro # G9283877
- UPC # 80432533114
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Outer Dimensions (inches) | 1x1x1 |
Details
Color | Red |
Type | Pushbutton |
Application | For use with control panels |
Actuator | Flush pushbutton |
Description
30MM PB,MOM,FLUSH,RED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- DECORA Switch W/Walplt Sp15A Wh (C28-05671-02W)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/2NC (XALK84W3BG)
- KELLEY Push Buttons, Control Box Single Pushbut (909-052)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BA55)
- Abb Switches