Shop All Disconnect Switches
Abb
Fusible Disconnect Switch, 30 A, 600 V, 3 pole
Mfr # OS30FAJS30
Zoro # G7738890
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Amps 30 A
- Voltage 600 V
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # OS30FAJS30
- Zoro # G7738890
- UPC # 80432541586
- Country of Origin Unknown
- Category Disconnect Switches
Details
Item | Disconnect Switch |
Protection Method | Fusible |
Amps | 30 A |
Voltage | 600 V |
Number of Poles | 3 |
Description
3P 30A J FUSIBLE SW SIDE OP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- ABB ColorKeyed Insulator For Disconnects Disconnect Switch Parts And Accessory, 10PK (MDBOOT-1)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- VORTEX Ac Disconnect Non-Metallic 60A Fusible (VO307789)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- Abb Disconnect Switches