Shop All Specialty Switches
Abb
F204AC-63/0.03, RCD F200 4P 63A 30MA
Mfr # F204AC-63/0.03
Zoro # G1774008
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number Of Poles 4
- Application Provides ground fault protection (earth leakage) for several branch, miniature circuit breakers
- Outer Dimensions (inches) 9.75x3.75x3.25
- Type Miniature circuit breakers
- Voltage Rating 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # F204AC-63/0.03
- Zoro # G1774008
- UPC # 66201922567
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Outer Dimensions (inches) | 9.75x3.75x3.25 |
Details
Number Of Poles | 4 |
Application | Provides ground fault protection (earth leakage) for several branch, miniature circuit breakers |
Type | Miniature circuit breakers |
Voltage Rating | 480V AC |
Standard | UL |
Special features | Suitable for protection of equipment from AC earth leakage current |
Description
RCD F200 4P 63A 30MA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- ABB 10 Pole Flexitest (FT1-C001)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- MAGNETROL MERCURY SNAP SWITCH ASSEMBLY OTHER SWITCH (897401078)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- Abb Specialty Switches