Shop All Ferrules
Abb
F2046, INS PP FERRULE 6, 16 MM2, LG 1.142, PK 100
Mfr # F2046
Zoro # G1773929
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Polypropylene Insulated Ferrule
- Insulation Color Blue
- Standards UL E489056
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ferrule |
Wire Range | 6 AWG |
Insulation Type | Polypropylene Insulated Ferrule |
Insulation Color | Blue |
Standards | UL E489056 |
Material | Copper |
Fitting Connection Type | Screw Clamp Terminal |
Color | Blue |
Description
INS PP FERRULE 6, 16 MM2, LG 1.142
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- CALTERM Toggle Switch On/Off/On 15A (41710)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- ABB F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100 (F2045)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- Abb Wire Connectors & Disconnects