Shop All Ferrules
Abb
F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100
Mfr # F2045
Zoro # G1773868
product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Polypropylene Insulated Ferrule
- Insulation Color Blue
- Standards UL E489056
- Fitting Connection Type Screw Clamp Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ferrule |
Wire Range | 6 AWG |
Insulation Type | Polypropylene Insulated Ferrule |
Insulation Color | Blue |
Standards | UL E489056 |
Fitting Connection Type | Screw Clamp Terminal |
Material | Copper |
Color | Blue |
Description
INS PP FERRULE 6, 16 MM2, LG .906
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 36 in H, 30 in W, 16 in D, NEMA 3R; 4; 4X; 12, Hinged (N412363016CSSST)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- SANITUBE Roll-On Expanding Ferrule 304, 2 (14RMP4-200)
- Abb Wire Connectors & Disconnects