Shop All Specialty Switches
Abb
F202AC-40/0.03, RCD F200 2P 40A 30MA
Mfr # F202AC-40/0.03
Zoro # G1773798
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for protection against AC earth leakage current
- Width 35 mm
- Number Of Poles 2
- Amperage Rating 40A
- Outer Dimensions (inches) 9.45x3.78x3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # F202AC-40/0.03
- Zoro # G1773798
- UPC # 66201922866
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Width | 35 mm |
Outer Dimensions (inches) | 9.45x3.78x3.35 |
Height | 88 mm |
Details
Application | Suitable for protection against AC earth leakage current |
Number Of Poles | 2 |
Amperage Rating | 40A |
Voltage Rating | 480V |
Type | Circuit breakers |
Description
RCD F200 2P 40A 30MA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (03476-002)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- ABB 10 Pole Flexitest (FT1-C001)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- KSR KUEBLER FLS-SA MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2-VOS-L425/12-V52A)
- FCI 115220VAc Flow Switch (FLT93F-1B1A203C1A03B12)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- Abb Switches