Shop All Conduit Fittings
Abb
EP NC3021 3/4 CONN, CLMP, USE, W/ NMSC,
Mfr # NC302-1
Zoro # G1201637
product price: $6.35
/ea
Sold in multiples of 15 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coupler
- For Use With For Use With Non-Metallic Sheathed Cable
- Material Zinc Die Cast
- Standards UL e17583
- Diameter 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # NC302-1
- Zoro # G1201637
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Diameter | 0.75" |
Details
Item | Clamp Type Connectors |
Type | Coupler |
For Use With | For Use With Non-Metallic Sheathed Cable |
Material | Zinc Die Cast |
Standards | UL e17583 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- SQUARE D Thermal Unit, 1.77 to 2.25A (B2.65)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- ABB LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (TH575094)
- ABB Carlon 1/2 In. ENT End Adapter (A253DCAR)
- ABB Thomas & Betts LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (832645)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-2)
- ABB NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 (NC301)
- HALEX 12 Combo Coupling (91531)
- Abb Conduit Fittings