Shop All Electrical Boxes
This Product is Discontinued
Abb
Electrical Junction Box, Molded, Polycarbonate (Discontinued)
Mfr # E987R
Zoro # G1175658
Free Shipping & Returns
This Product is Discontinued
Key Features
- Box Type Molded
- Material Polycarbonate
- Length 6"
- Width 6"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E987R
- Zoro # G1175658
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 6" |
Width | 6" |
Depth | 4" |
Height | 6" |
Details
Item | Electrical Junction Box |
Box Type | Molded |
Material | Polycarbonate |
Color | Grey |
Standards | UL e11461 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.