Shop All Electrical Boxes
This Product is Discontinued
Abb
Electrical Junction Box, 6" W (Discontinued)
Mfr # E989RRR-UPC
Zoro # G2204396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Non-Metallic
- Length 6"
- Width 6"
- Depth 6"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E989RRR-UPC
- Zoro # G2204396
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 6" |
Width | 6" |
Depth | 6" |
Details
Item | Electrical Junction Box |
Material | Non-Metallic |
Color | Gray |
Standards | UL E88685 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.