Shop All Electrical Boxes
This Product is Discontinued
Abb
Electrical Junction Box, 4" W, Material: PVC (Discontinued)
Mfr # E987N
Zoro # G2206916
This Product is Discontinued
Key Features
- Material PVC
- Width 4"
- Depth 4"
- Height 4"
- Standards UL e11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E987N
- Zoro # G2206916
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 4" |
Depth | 4" |
Height | 4" |
Details
Item | Electrical Junction Box |
Material | PVC |
Standards | UL e11461 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.