Shop All Electrical Boxes
This Product is Discontinued
Abb
Electrical Junction Box, 12" W, 12 X 12 X 4 In Pvc Junction, Box, (Discontinued)
Mfr # E989UUN
Zoro # G2205988
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Noryl
- Length 11.6"
- Width 12"
- Depth 4"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E989UUN
- Zoro # G2205988
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 11.6" |
Width | 12" |
Depth | 4" |
Height | 12" |
Details
Item | Electrical Junction Box |
Material | Noryl |
Color | Gray |
Features | Corrosion Resistant |
Standards | UL E88685 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.