Shop All Electrical Boxes
Abb
Electrical Box, Unique Box, 2 Gang
Mfr # 638023
Zoro # G5744813
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Unique Box
- Number of Gangs 2
- Color Silver
- Type Metallic
- Components Device / Junction / Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 638023
- Zoro # G5744813
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Unique Box |
Number of Gangs | 2 |
Color | Silver |
Type | Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation (411040503)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, Non-Metallic, Square (A5215DR-CAR)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, 8 cu in, Switch Box, 1 Gang, PVC (B108BUPC)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- Abb Electrical Boxes