Shop All Electrical Boxes
Abb
Electrical Box, Junction Box, PVC
Mfr # E987RR
Zoro # G407905486
original price:
$48.41
19% off
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 6 in
- Width 6 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E987RR
- Zoro # G407905486
- UPC # 34481066866
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Color | Gray |
Description
6 x 6 x 4, PVC Molded Junction Box, Features Foam In Place Gasket Lid, Attached With Stainless Steel Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 6.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A664PHC)
- ICOM Charger, USB, 4 in. L (BC217SA)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- Abb Electrical Boxes