Shop All Electrical Boxes
Abb
Electrical Box, Junction Box, PVC
Mfr # E987RR
Zoro # G407905394
original price:
$46.03
18% off
Sold in multiples of 3 for $112.17
$112.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 6 in
- Width 6 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E987RR
- Zoro # G407905394
- UPC # 34481066866
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Color | Gray |
Description
6 x 6 x 4, PVC Molded Junction Box, Features Foam In Place Gasket Lid, Attached With Stainless Steel Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 200 Series Pressure Switch, Steel, SPDT, , 1/4" NPT, 125-600 psi, Spade Terminals (200H-3-2-125/600-4)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A (T174R)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, Junction Box, PVC (E987RR)
- ABB Electrical Box, 32 cu in, New Work Box, Thermoplastic, Square (B432ARR-UPC)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- Abb Electrical Boxes