Shop All Electrical Boxes
Abb
Electrical Box, Junction Box, PVC
Mfr # E987NR
Zoro # G907905481
Sold in multiples of 2 for $65.78
$65.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 4 in
- Width 4 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E987NR
- Zoro # G907905481
- UPC # 34481066835
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Color | Gray |
Description
4 x 4 x 4, PVC Molded Junction Box, Features Foam In Place Gasket Lid, Attached With Stainless Steel Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14FUF32AF)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (BH122A-UPC)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- Abb Electrical Boxes