Shop All Electrical Box Hardware
Abb
Electrical Box Extension Ring, PVC, Gang Box
Mfr # 183878
Zoro # G004000003
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 6 in
- Box Type Gang Box
- Depth 1-1/4 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 183878
- Zoro # G004000003
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 6 in |
Depth | 1-1/4 in |
Height | 10 in |
Details
Item | Electrical Box Extension Ring |
Material | PVC |
Box Type | Gang Box |
Description
Features
- PVC Box Extender
- 2 Pack
- For Single Or Multiple Gang Electrical Boxes
- Excellent For Remodeling
- Extends Electrical Switch and Outlet Boxes Set Too Deep In Wall Up To 1 in. Maximum
- Works With Most Non-Metallic Single and Multiple Gang Electrical Wiring Boxes and Devices
- Includes Two 2 x 1.25 x 4.25 in. Extenders and Four No.6-32 Mounting Screws
- UL Listed 655A Extender
- Complies With Nec Article 370-20
- Dimension - 1.25 x 6 x 10 in.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- ABB Outlet Box, Box Accessory, PVC (5133363U)
- ABB Outlet Box, Box Accessory, PVC (5133364U)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N10P)
- Abb Electrical Box Hardware