Shop All Electrical Box Covers
Abb
Electrical Box Cover, Steel, Duplex Receptacle
Mfr # 5402 LR
Zoro # G810763895
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 5402 LR
- Zoro # G810763895
- UPC # 785991154054
- Country of Origin Australia
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | Duplex Receptacle |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420HI)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-240A)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- Abb Electrical Box Covers