Shop All Electrical Box Covers
Abb
Electrical Box Cover, Square, Steel, Toggle Switch
Mfr # RS9
Zoro # G103984693
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Toggle Switch
- Length 4 in
- Width 4 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # RS9
- Zoro # G103984693
- UPC # 785991120585
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1/2 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Toggle Switch |
Material | Steel |
Description
Square Raised Box Surface Cover for 1 Toggle
4" pre-galvanized steel square box surface cover, 1/2" deep, 5 cubic inches. For use with one toggle switch.
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.
Specifications- Size: 4"
- Country of Origin: US
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Carburetor Gasket (16221-Z5K-000)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 120VAC (56372TD)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- ABB 4-11/16 30-50a Cover (2561B)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5137-0)
- Abb Electrical Box Covers