Shop All Electrical Box Covers
Abb
Electrical Box Cover, Square, Steel
Mfr # Phased Out
Zoro # G110030123
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 101.6 mm
- Width 101.6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # Phased Out
- Zoro # G110030123
- UPC # 785991139020
- Country of Origin Australia
- Category Electrical Box Covers
Dimensions
Length | 101.6 mm |
Width | 101.6 mm |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120V AC (QOB220SWN)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- Abb Electrical Box Covers