Shop All Electrical Box Covers
Abb
Electrical Box Cover, Square, Steel
Mfr # 581A
Zoro # G110823633
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 4 in
- Width 4 in
- Material Steel
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 581A
- Zoro # G110823633
- UPC # 785991099874
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Height | 1/2 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- ABB 4-11/16 Sq Rsd Cover (1930A)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A411RR)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- ABB 4-11/16 30-50a Cover (2561B)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- Abb Electrical Box Covers