Shop All Electrical Box Covers
Abb
Electrical Box Cover, Square, Steel
Mfr # 52 C 14 5/8-30
Zoro # G310869530
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 101.6 mm
- Width 101.6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 52 C 14 5/8-30
- Zoro # G310869530
- UPC # 785991138825
- Country of Origin Australia
- Category Electrical Box Covers
Dimensions
Length | 101.6 mm |
Width | 101.6 mm |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 8" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT08)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB 4-11/16 30-50a Cover (2561B)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Steel/Gray (CS18126)
- Abb Electrical Box Covers