Shop All Electrical Box Covers
Abb
Electrical Box Cover, Round, Non-Metallic, Blank
Mfr # E460RCAR
Zoro # G511378763
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Width 4 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E460RCAR
- Zoro # G511378763
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Material | Non-Metallic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.070" Dia, 60V (20STRTXLKIT10COLOR100)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- ABB Electrical Box Cover, Square, Steel (52 C 14 5/8-30)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8768)
- Abb Electrical Box Covers