Shop All Electrical Box Covers
Abb
Electrical Box Cover, Round, Non-Metallic, Blank
Mfr # E460R-CAR
Zoro # G707905148
product price: $2.39
/ea
Sold in multiples of 8 for $19.12
$19.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Width 4 in
- Material Non-Metallic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E460R-CAR
- Zoro # G707905148
- UPC # 34481052104
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Material | Non-Metallic |
Color | Blue |
Standard | UL E11461 |
Description
4 Round Blank Box Cover, PVC, For Use With B520, 618 620 Ceiling Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A30)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- ABB Electrical Box Cover, Square, Steel (52 C 14 5/8-30)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- Abb Electrical Box Covers