Shop All Electrical Box Covers
Abb
Electrical Box Cover, Octagon Box, Steel
Mfr # Phased Out
Zoro # G610844046
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Width 4 in
- Material Steel
- Color Silver
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # Phased Out
- Zoro # G610844046
- UPC # 785991141504
- Country of Origin Australia
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Octagon Box |
Material | Steel |
Color | Silver |
Opening Shape | Octagon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- ABB Electrical Box Cover, Square, Steel (52 C 14 5/8-30)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 6, Steel/Gray (CHKO16126)
- Abb Electrical Box Covers