Shop All Electrical Box Covers
Abb
Electrical Box Cover, Octagon Box, Octagon, Steel
Mfr # Phased Out
Zoro # G810533887
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Shape Octagon
- Length 101.6 mm
- Width 101.6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # Phased Out
- Zoro # G810533887
- UPC # 785991160000
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 101.6 mm |
Width | 101.6 mm |
Details
Item | Electrical Box Cover |
Box Type | Octagon Box |
Shape | Octagon |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62003J)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- Abb Electrical Box Covers