Shop All Electrical Box Covers
Abb
Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank
Mfr # A400R-CAR
Zoro # G107905144
product price: $2.49
/ea
Sold in multiples of 8 for $19.92
$19.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Blank
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A400R-CAR
- Zoro # G107905144
- UPC # 34481101000
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Blank |
Material | Non-Metallic |
Description
4, 2 Gang, Square Blank Box Cover, PVC, For Use With B432AR B418A As Junction Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER 1/2 in. Malleable Iron Beam Connector (2003-D)
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- BELL Electrical Box Cover, 1 Gang, Round (1118595)
- Abb Electrical Box Covers