Shop All Electrical Box Covers
Abb
Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank
Mfr # A400R-CAR
Zoro # G007905244
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Blank
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A400R-CAR
- Zoro # G007905244
- UPC # 34481101000
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Blank |
Material | Non-Metallic |
Description
4, 2 Gang, Square Blank Box Cover, PVC, For Use With B432AR B418A As Junction Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (FNQ-R-1-6/10)
- ABB 4-11/16 30-50a Cover (2561B)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- Abb Electrical Box Covers