Shop All Electrical Box Covers
Abb
Electrical Box Cover, 1 Gang, Square, Steel, Raised
Mfr # 52C13
Zoro # G603984643
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Raised
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 52C13
- Zoro # G603984643
- UPC # 785991138757
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Height | 1/2 in |
Size | 4 Inches |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Color | Silver |
Standards | UL E2969 |
Product Name | Electrical steel cover |
Product Type | Outlet Box Covers |
Number of Knockouts | 0 |
Volume | 3 in³ |
Surface Finishing | Pre-Galvanized |
Description
Raised 1 Gang Square Device Cover
4" pre-galvanized steel square box device cover. For use with one device.
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.
Specifications- Size: 4" x 0.5"
- Country of Origin: US
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- ABB 4-11/16 30-50a Cover (2561B)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- Abb Electrical Box Covers