Shop All Electrical Box Covers
Abb
Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised
Mfr # A410R-CAR
Zoro # G707905247
product price: $3.45
/ea
Sold in multiples of 7 for $24.15
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Raised
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A410R-CAR
- Zoro # G707905247
- UPC # 34481101017
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Height | 1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Raised |
Material | Non-Metallic |
Description
4 Square, 1 Gang, 12 Rise PVC Cover, 4 x 4 x 12, 42 CUIN, Also Used For ENT Quick Connect Blue Smurf Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 25A, 32V AC, Not Applicable (AGU-25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB 4-11/16 30-50a Cover (2561B)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CANTEX Electrical Box Cover, 1 Gang, GFCI (5133348B)
- Abb Electrical Box Covers