Shop All Electrical Box Covers
Abb
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic
Mfr # E98SSCN-CAR
Zoro # G007905183
product price: $10.45
/ea
Sold in multiples of 3 for $31.35
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Material Non-Metallic
- Color Gray
- Standard UL E11461
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E98SSCN-CAR
- Zoro # G007905183
- UPC # 34481110798
- Country of Origin Canada
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Non-Metallic |
Color | Gray |
Standard | UL E11461 |
Type | Weatherproof Covers |
Description
, With Gasket Screws, Single Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A411RR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- Abb Electrical Box Covers