Shop All Electrical Box Covers
Abb
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank
Mfr # HB1BL
Zoro # G511362526
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Length 4.30 in
- Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # HB1BL
- Zoro # G511362526
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.30 in |
Width | 2.38 in |
Depth | 1/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Material | Non-Metallic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Extension Cord 50'L Org (723)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A411RR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- Abb Electrical Box Covers