Shop All Electrical Box Covers
Abb
Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Aluminum, Lampholder
Mfr # S203WHE
Zoro # G010897383
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Lampholder
- Length 4-1/2 in
- Width 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # S203WHE
- Zoro # G010897383
- UPC # 42269652309
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4-1/2 in |
Width | 2-13/16 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Lampholder |
Material | Die-Cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- Abb Electrical Box Covers