Shop All Electrical Boxes
Abb
Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular
Mfr # B108R-UPC
Zoro # G707905322
product price: $3.35
/ea
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 cu in
- Box Type Old Work Box
- Number of Gangs 1
- Length 3-5/8 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B108R-UPC
- Zoro # G707905322
- UPC # 34481043768
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3-5/8 in |
Width | 2-3/8 in |
Depth | 1-1/4 in |
Details
Item | Electrical Box |
Capacity | 8 cu in |
Box Type | Old Work Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Blue |
Standard | UL E11461 |
Type | Outlet Boxes |
Cubic Capacity | 8 cu in |
Description
Single Gang, Flanged, Shallow Box, 358 x 238 x 114 Deep, PVC Old Work Switch Outlet Box, 8 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Mount Box, 1 Gang, Rectangular, Stainless Steel, Screw Mount (SS750)
- INTERSTATE PNEUMATICS 0.593 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7326-12)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- Abb Electrical Boxes