Shop All Electrical Boxes
Abb
Electrical Box, 44 cu in, Outlet Box, 3 Gang, PVC
Mfr # 6915953
Zoro # G603973081
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 44 cu in
- Box Type Outlet Box
- Number of Gangs 3
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 6915953
- Zoro # G603973081
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 44 cu in |
Box Type | Outlet Box |
Number of Gangs | 3 |
Material | PVC |
Description
With captive nails and bracket support, twelve integral clamps, six each side. 44 cubic inch capacity. Meets nema os-2, ul listed, classified for fire wall assemblies.
Features- Pvc outlet boxes.
- Three gang.
- New work.
- Capacity - 44 cu in.
- Dimension - 16.09 x 24.14 x 16.56.
- Item weight - .4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- CALBRITE Weatherproof Box (S60000FV2S)
- Abb Electrical Boxes