Shop All Electrical Boxes
Abb
Electrical Box, 36 cu in, Outlet Box, 2 Gang, Polycarbonate
Mfr # FN-236-V
Zoro # G207905563
product price: $13.35
/ea
Sold in multiples of 50 for $667.50
$667.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Polycarbonate
- Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # FN-236-V
- Zoro # G207905563
- UPC # 786358004012
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3-1/2 in |
Width | 4 in |
Depth | 3-1/4 in |
Details
Item | Electrical Box |
Capacity | 36 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Polycarbonate |
Color | Black |
Description
2 Gang, Draft Tight, Electrical Outlet Box, 36 CUIN, 312L x 314W x 314D, Angled Side Nails For Mounting For Use With NonMetallic Sheathed Cable, High Strength Polycarbonate Withstands Temperature Extremes, Meets Energy Efficiency Requirements For New Homes, Features A 12 Offset Flange To Ensure A Flush Fit In 12 Drywall, Foam Gaskets Over Cable Entry Points Provide Draft Tight Seal Preventing Flow Of Air Through Box, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2006-M-1)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, Non-Metallic, Square (A5215DR-CAR)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- Abb Electrical Boxes