Shop All Electrical Boxes
Abb
Electrical Box, 32 cu in, New Work Box, Thermoplastic, Square
Mfr # B432ARR-UPC
Zoro # G207905594
Sold in multiples of 20 for $171.00
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type New Work Box
- Material Thermoplastic
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # B432ARR-UPC
- Zoro # G207905594
- UPC # 34481100140
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-5/8 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | New Work Box |
Material | Thermoplastic |
Opening Shape | Square |
Color | Blue |
Description
4, Square New Work Box With Captive Nails, 32 CUIN Capacity, 4 x 4 x 258 Deep Blue PVC, 8 Integral Clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406)
- YELLOW JACKET 2 Ft. 12/3 GFI Extension Cord with Powerblock (2814)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (32037)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- CALBRITE Weatherproof Box (S60000FVRD)
- Abb Electrical Boxes