Shop All Electrical Boxes
Abb
Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC
Mfr # E9802E-CTN
Zoro # G407905585
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSE Box
- Number of Gangs 2
- Material PVC
- Length 4.620 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E9802E-CTN
- Zoro # G407905585
- UPC # 34481084051
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.620 in |
Width | 4.620 in |
Depth | 1.980 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | FSE Box |
Number of Gangs | 2 |
Material | PVC |
Color | Gray |
Description
34, G29PVC, Field Service End Box, 2 Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Steel, Rectangular (954)
- Abb Electrical Boxes