Shop All Electrical Boxes
Abb
Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC
Mfr # E9802DR
Zoro # G507905416
product price: $11.39
/ea
Sold in multiples of 5 for $56.95
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSE Box
- Number of Gangs 2
- Material PVC
- Length 4.620 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E9802DR
- Zoro # G507905416
- UPC # 34481084013
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.620 in |
Width | 4.620 in |
Depth | 1.980 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | FSE Box |
Number of Gangs | 2 |
Material | PVC |
Color | Gray |
Description
12, G29PVC, Field Service End Box, 2 Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 7411C Marinco Plug, 20A 120/208V 3 Y (7411C)
- MERSEN CC Class, ATMR Series, Fast-Acting, 12A, 600V AC, Non-Indicating (ATMR12)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Octagon (AI-37186)
- Abb Electrical Boxes