Shop All Electrical Boxes
Abb
Electrical Box, 30 cu in, Outlet Box, Phenolic, Square
Mfr # 4000N
Zoro # G510089875
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 cu in
- Box Type Outlet Box
- Material Phenolic
- Length 4-1/4 in
- Width 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 4000N
- Zoro # G510089875
- UPC # 786358506950
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/4 in |
Width | 4-1/4 in |
Depth | 2-3/8 in |
Details
Item | Electrical Box |
Capacity | 30 cu in |
Box Type | Outlet Box |
Material | Phenolic |
Opening Shape | Square |
Color | Brown |
Description
Box Electrical Phenolic 30Ci
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- SATA SPRAY EQUIPMENT AIR DISTRIBUTION RING (SQ97824)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- ABB Electrical Box, 16 cu in, Outlet Box, 1 Gang, PVC (A58381D-CAR)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- Abb Electrical Boxes