Shop All Electrical Boxes
Abb
Electrical Box, 3 Gang, Rectangular
Mfr # 1495C
Zoro # G310081253
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Length 6 in
- Width 4 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1495C
- Zoro # G310081253
- UPC # 785991024821
- Country of Origin Australia
- Category Electrical Boxes
Dimensions
Length | 6 in |
Width | 4 in |
Details
Item | Electrical Box |
Number of Gangs | 3 |
Opening Shape | Rectangular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, Outlet Box, 1 Gang, PVC (265736)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- Abb Electrical Boxes